The Toro Company 53823 5 in. ProStream XL Lawn Sprinkler With Nozzles

  • Mfr # 53823

  • Zoro # G103769924


product price:  $45.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53823
Zoro #
G103769924
UPC #
21038538235
Country of Origin
China

Description

  • Lawn sprinkler
  • Use for medium to large lawns
  • Three flow rates included for better watering efficiency
  • 40° to 360° adjustable pattern- full and part circle in one sprinkler
  • 3/4" female threaded inlet
  • Replaces/works with impact or gear-driven rotors
  • Rubber cover for safety
  • Quiet, smooth gear-driven operation
  • 5"
  • Length: 2.8
  • Width: 2.8
  • Height: 7.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.