The Toro Company - Outdoor 88175 Replacement Spool For 10 in. To 15 in. Trimmers

  • Mfr # 88175

  • Zoro # G804136889


product price:  $46.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88175
Zoro #
G804136889
UPC #
21038881751
Country of Origin
China

Description

  • Replacement trimmer spool
  • Use with Toro yard trimmers
  • Easy to use
  • No hand winding of line
  • Polymer
  • Fits 10" to 15" trimmers
  • Length: 2.19
  • Width: 6
  • Height: 7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.