Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimeCutter 42 in. 60 V Battery Zero Turn Riding Mower Kit Battery & Charger

  • Mfr # 75841

  • Zoro # G316251131


product price: $8,249.99
/ea
Additional $650.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Battery Zero Turn
Overall Height
48 in
Overall Width
35.5 in
Overall Length
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75841
Zoro #
G316251131
UPC #
21038758411
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
35.5 in
Overall Length
82 in

Details

For Use With
Battery Zero Turn
Item
Tractors/Riders

Description

Brand Name: Toro, Deck Material: Steel, Drive Type: Rear-Wheel Drive, Engine Brand: , Engine Displacement: , Front Wheel Size: 11, Maximum Cutting Height: 4.5, Minimum Cutting Height: 1.5, Number of Blades: 2, Powered By: Battery, Product Type: Zero Turn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.