Zoro Homepage

TimeCutter Blade Adapter Kit

  • Mfr # 139-3240

  • Zoro # G016138923


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Length
39.5 in
For Use With
Mower Blades
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139-3240
Zoro #
G016138923
UPC #
21038983646
Country of Origin
United States

Dimensions

Height
18 in
Length
39.5 in
Width
5.5 in

Details

For Use With
Mower Blades
Item
Power Equipment Repair

Description

Material: , Model Compatibility: , Number in Package: 1, Product Type: Blade Adapter Kit, Sub Brand: TimeCutter, Brand Name: Toro, Brand Compatibility: , Diameter: , Height: , Length: , Use with Mower Type: Riding Mower, Width: , Replaces OEM Part #:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.