Zoro Homepage

Toro Anti-Siphon Valve 3/4 in. 150 psi

  • Mfr # 53763

  • Zoro # G1762379


product price: $33.99
/ea

Key Features

Features
Adjustable flow control; Adjustable flow control reduces water waste from misting and fogging; Built-in backflow protection keeps drinking water safe; Spray-free internal as well as external bleed allow manual operation; Jar-top design for fast no-tools access
Inlet Size
3/4"
Length
7
Application
Adjustable Flow Control
Width
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53763
Zoro #
G1762379
UPC #
021038537634
Country of Origin
Mexico

Dimensions

Inlet Size
3/4"
Length
7
Width
3.5"
Height
6
Dimensions
3-1/4 in L x 7 in W x 7 in H
Nominal Size
3/4"

Details

Item
Anti-Siphon Valve
Features
Adjustable flow control; Adjustable flow control reduces water waste from misting and fogging; Built-in backflow protection keeps drinking water safe; Spray-free internal as well as external bleed allow manual operation; Jar-top design for fast no-tools access
Application
Adjustable Flow Control
Max. Pressure
150 psi
Temp. Range
120 deg F
Material
Plastic
Voltage
24 V
Connection Type
FNPT

Description

Toro 3/4" Anti-Siphon Valves provide the features and benefits of our popular jar top valves and atmospheric backflow preventer in one easy to install device. These valves are typically installed 6" to 12" (15.2 cm to 30.5 cm) above the highest sprinkler making them easy to access and install. The threaded bonnet jar top system enables fast and easy servicing. Toro Anti-siphon Valves feature flow control making it possible to fine-tune the amount of water pressure going to each individual zone, reducing misting and fogging at the sprinkler and saving water.


  • • Adjustable flow control reduces water waste from misting and fogging.
  • • Built-in backflow protection keeps drinking water safe.
  • • Spray-free internal as well as external bleed allow manual operation.
  • • Jar-top design for fast no-tools access.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.