Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toro L13100 Lawn Genie Auto Valve Beaded Diaphragm Replacement

  • Mfr # 186244

  • Zoro # G004056611


product price: $28.45
/ea

Key Features

Height
1.4
Color
Black
Length
2.5
Features
Automatic
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186244
Zoro #
G004056611
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1.4
Length
2.5
Width
3

Details

Item
Beaded Diaphragm
Color
Black
Features
Automatic
Material
Plastic
Velocity
C

Description

Features
  • Lawn Genie.
  • Auto Valve Beaded Diaphragm Replacement.
  • For Models L7034.
  • L7010.
  • 711LG & 713LG.
  • Dimension - 2.5 x 3 x 1.4 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.