
Toro L7034 Anti-Siphon Valve - 0.75 In.
Mfr # 4245148
Zoro # G204169883
product price: $59.29
/eaKey Features
Inlet
3/4"
Material
Plastic and Metal
Max. Pressure
150 psi
Max. Temp.
120 deg F
Application
Adjustable Flow Control; Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4245148
Zoro #
G204169883
UPC #
022381070342
Country of Origin
China
Dimensions
Length
6.2
Width
5.7
Height
3.3
Dimensions
21 in L x 13 in W x 7 in H
Nominal Size
3/4"
Details
Item
Anti-Siphon Valve
Inlet
3/4"
Material
Plastic and Metal
Max. Pressure
150 psi
Max. Temp.
120 deg F
Application
Adjustable Flow Control; Automatic
Connection Type
FNPT
Velocity
D
Description
Built-in atmospheric backflow preventer protects household water supply from possible contamination. Manually activates zone sprinklers with twist of handle.
Features- Anti-siphon valves
- Manual
- "lawn genie"
- Ftp size - 1 in.
- Item weight - 1.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.