
Ultra 250 MPH 410 CFM 12 Amp Electric Blower/Vacuum/Mulcher
Mfr # 51619
Zoro # G321877302
product price: $181.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51619
Zoro #
G321877302
UPC #
21038516196
Country of Origin
Mexico
Description
3 machines in 1: Powerful blower high speed vacuum and leaf shredder. 250 MPH maximum air speed with a minimum of 112 MPH. Air volume in the blow mode is 350 CFM and 410 CFM in the vac mode. 12A motor has a variable speed control for better control in both blower and vac modes. Metal impeller with serrated blades for superior mulching performance reduces at a 16:1 ratio. Quick release latch for easy no tools conversion. Features a unique fan design that reduces clogging and improves the vacuums flow rate resulting in better performance. Includes collection bag extension cord storage hook vacuum tube main blowing tube power insert tube and concentrator tube insert. Unit weight: 8.4 Lb.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.