Shop TORO
See all product information
Create Account
Ultra 260 mph 340 CFM 110 V Electric Handheld Leaf Blower/Vacuum Tool Only
- Mfr # 51619
- Zoro # G200445745
product price:
$
124.99
/ea
Free Shipping & Returns
Key Features
Power Source
Corded
Blower Type
Handheld
Maximum Air Speed
260 mph
Maximum Air Flow
405 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51619
- Zoro #
- G200445745
- UPC #
- 21038516196
- Country of Origin
- Mexico
- Power Source
- Corded
- Blower Type
- Handheld
- Item
- Ultra Leaf Blower Kit
- Maximum Air Speed
- 260 mph
- Maximum Air Flow
- 405 cfm
Description
The Ultra Electric 12 Amp Blower/Vacuum/Mulcher delivers all the power and versatility you need to tackle yard clean-up chores. It offers a rugged metal impeller and variable speed air control. Its blower inserts for multiple applications allows you to tackle any space. The powerful, up to 250 MPH, air stream clears debris, sticks and large, heavy leaves. It converts quickly to an aggressive vacuum without any tools and reduces 88% of mulched debris to less than 1/2 in., meaning you can fit more into a bag at one time.
- • Main tube moves debris away from house, shrubs, etc
- • Power insert moves debris into wind rows and creates piles
- • Concentrator moves debris out of cracks, edging and moves stubborn leaves
- • Match the air speed to the task in both blower and vacuum modes with the infinitely variable knob
- • Keep the extension cord firmly in place with the built-in cord locking hook
- • Quick release latch lets you convert your blower into a vacuum in seconds without tools
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.