Zoro Homepage

Walk Behind Sweeper, 208 cc

  • Mfr # 38701

  • Zoro # G216484547


product price: $7,154.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Tool Length
75 1/2 in
Tool Height
41 in
Start Type
Recoil
Wheel Diameter
16 in
Clearing Path
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38701
Zoro #
G216484547
UPC #
021038387017
Country of Origin
United States

Dimensions

Tool Length
75 1/2 in
Tool Height
41 in
Wheel Diameter
16 in
Tool Width
46 1/2 in
Brush Width
36 in
Brush Diameter
25 in
Adjustable Height
Yes

Details

Start Type
Recoil
Item
Walk Behind Sweeper
Clearing Path
36 in
Horsepower
7 hp
Number of Wheels
2
Engine Displacement
208 cc
Fuel Tank Capacity
3.8 L
CARB Compliant
CARB Compliant
Engine Cycle
4-Cycle
Tool Weight
324 lb
Engine Brand
Kohler
Tires
Broom Caster Tire; Drive Tire

Description

Power Broom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.