Zoro Homepage

Billet Aluminum Front Engine Mount for VII-IX 2001-2006 Mitsubishi Evolution

  • Mfr # TS-EV-002

  • Zoro # G115799568


product price: $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-EV-002
Zoro #
G115799568
UPC #
746827435181
Country of Origin
China

Description

Billet Aluminum Front Engine Mount The Mitsubishi Evolution mount is designed to produce crisper gear shifts by preventing the front end of the engine from pitching up or down forward and back. Improves traction and reduces wheel hop.All Torque Solution engine mounts are are made of high grade billet aluminum material urethane bushings and steel pins. This is a direct replacement of the OEM front engine mount. This mount can be seen in some of the fastest evo's on the street and at the track! For best results use with Torque Solution's passenger side engine mount transmission mount and rear engine mount. Features -Eliminates wheel hop / traction loss -Improved 60 ft. -Made out of lightweight 6061-T6 billet aluminum -1000HP+ and 8sec e.t. torture tested -Black anodized / Torque Solution Laser engraved -75A durometer bushings Compatibility: -For VII-IX 2001-2006 Mitsubishi Evolution Specifications - Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.