Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Solution TS-SU-TIAL Tial Blow Off Valve Adapter - Subaru WRX & STi 2002-2011

  • Mfr # TS-SU-TIAL

  • Zoro # G004014444


product price: $81.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-SU-TIAL
Zoro #
G004014444
UPC #
746827441151
Country of Origin
China

Description

Tial Blow Off Valve Adapter (TS-SU-TIALC) by Torque Solution. Billet Tial 50mm Blow off Valve Adapter allows you to direct fit your blow off valve to your Subaru TMIC without any welding or modifications at all. This product is made of high-quality materials to serve you for years to come. Designed usig state-of-the-art technology and with in mind. It will meet your needs and deliver great quality at .

Features
  • Tial Blow Off Valve Adapter - Subaru WRX & STi 2002-2011
  • Steel Construction
  • Twin Tube internal construction
  • Larger piston diameter for strut type front and rear (22mm)
  • Ride Height adjustable via spring seat
  • Powder coated damper body
  • Non-welded ZT coated Adjustment Tube
  • Full-Length Dust Boots
  • 1-piece Aluminum Spring Seat with Delrin Thrust Washer
  • For Overhaul
  • 1-year Manufacturers Defect
Specifications
  • Size: 50mm
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.