Crocodile Short Lag Shield, 3/8" Dia, 2" L, Steel Zinc Plated, 50 PK

  • Mfr # 51730

  • Zoro # G302518675


product price:  $65.69
/pk 50, $1.31/ea

Key Features

Sub-Brand
Crocodile
Material
Steel
Finish
Zinc Plated
Thread Size
3/8"
Type
Expansion Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51730
Zoro #
G302518675
UPC #
738287517309
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/8"
Overall Length
2"
Thread Size
3/8"
Diameter
3/8"
Length 1
2"

Details

Item
Short Lag Shield
Sub-Brand
Crocodile
Material
Steel
Finish
Zinc Plated
Type
Expansion Anchor

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.