
Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Stainless Steel 50 PK
Mfr # 54555
Zoro # G302513625
product price: $21.45
/pk 50, $0.43/eaKey Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
1/4"
Material
Stainless Steel
Head Type
Hex
Drive Type
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54555
Zoro #
G302513625
UPC #
738287545555
Country of Origin
China
Dimensions
Anchor Diameter
1/4"
Overall Length
1 1/4 in
Thread Length
Full
Details
Item
Masonry Screw
Compatible Material
Concrete; Brick; Block
Material
Stainless Steel
Head Type
Hex
Drive Type
Torx
Type
Masonry Screw
Thread Type
Coarse
Hardness
410
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.