Masonry Screw, 3/4" Dia., Hex, 4 1/2 in L, Steel Blue Ruspert, 10 PK
- Mfr # 53258
- Zoro # G802513729
product price:Â
$
78.39
/pk of 10, $7.84/ea
Key Features
Compatible Material
Concrete; Masonry
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Drill Size
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53258
- Zoro #
- G802513729
- UPC #
- 738287532586
- Country of Origin
- China
- Item
- Masonry Screw
- Compatible Material
- Concrete; Masonry
- Material
- Steel
- Finish
- Blue Ruspert
- Head Type
- Hex
- Type
- Masonry Screw
Dimensions
- Anchor Diameter
- 3/4"
- Overall Length
- 4 1/2 in
- Drill Size
- 3/4"
- Thread Length
- Partial
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.