Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK

  • Mfr # 53249

  • Zoro # G302513755


product price: $88.35
/pk 50, $1.77/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Masonry
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Drill Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53249
Zoro #
G302513755
UPC #
738287532494
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
4"
Drill Size
3/8"
Thread Length
Partial

Details

Item
Masonry Screw
Compatible Material
Concrete; Masonry
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Type
Masonry Screw

Description

A tapered screw used to attach objects to concrete, brick and block.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.