Shop TORQUEMASTER
See all product information
Create Account
Torquemaster Nail Drive Anchor, 5/8" Dia., 4" L, Steel Yellow Zinc, 10 PK
- Mfr # 52570
- Zoro # G402514065
product price:Â
$
67.75
/pk of 10, $6.78/ea
Key Features
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Torquemaster
Material
Steel
Finish
Yellow Zinc
Length 1
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52570
- Zoro #
- G402514065
- UPC #
- 738287525700
- Country of Origin
- China
- Item
- Nail Drive Anchor
- Compatible Material
- Concrete; Hollow Block; Brick
- Sub-Brand
- Torquemaster
- Material
- Steel
- Finish
- Yellow Zinc
- Style
- C-Type Hammer
- Type
- Drive Anchor
Dimensions
- Anchor Diameter
- 5/8"
- Overall Length
- 4"
- Length 1
- 4"
- Diameter
- 5/8"
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.