Zoro Homepage

Torquemaster Screw Anchor, #8 Dia., Steel

  • Mfr # 54990

  • Zoro # G802505991


product price: $46.25
/pk 100, $0.46/ea

Key Features

Compatible Material
Drywall
Anchor Diameter
#8
Thread Size
#8
Sub-Brand
Torquemaster
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54990
Zoro #
G802505991
UPC #
738287549904
Country of Origin
China

Dimensions

Anchor Diameter
#8
Thread Size
#8
Diameter
#8

Details

Item
Screw Anchor
Compatible Material
Drywall
Sub-Brand
Torquemaster
Material
Steel
Finish
Zinc

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.