Shop TORQUEMASTER
See all product information
Create Account
Torquemaster Wedge Anchor, 2-3/4" L, Steel Blue Ruspert, 50 PK
- Mfr # 51797
- Zoro # G402505766
product price:Â
$
49.15
/pk of 50, $0.98/ea
Key Features
Compatible Material
Concrete; Brick
Overall Length
2-3/4"
Sub-Brand
Torquemaster
Material
Steel
Finish
Blue Ruspert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51797
- Zoro #
- G402505766
- UPC #
- 738287517972
- Country of Origin
- United States
- Item
- Wedge Anchor
- Compatible Material
- Concrete; Brick
- Sub-Brand
- Torquemaster
- Material
- Steel
- Finish
- Blue Ruspert
- Application
- Concrete|Stone
Dimensions
- Overall Length
- 2-3/4"
- Thread Size
- 3/8"-16
- Diameter
- 3/8"
- Length 1
- 2-3/4"
- Drill Size
- 3/8"
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.