CAD Drawings

Download CAD Files

Torquemaster Wedge Anchor, 3-3/4" L, Steel Blue Ruspert, 25 PK

  • Mfr # 51803

  • Zoro # G702505695

CAD Available

product price:  $44.85
/pk 25, $1.79/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Brick
Overall Length
3-3/4"
Sub-Brand
Torquemaster
Material
Steel
Finish
Blue Ruspert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51803
Zoro #
G702505695
UPC #
738287518030
Country of Origin
United States

Dimensions

Overall Length
3-3/4"
Thread Size
1/2"-13
Diameter
1/2"
Length 1
3-3/4"
Drill Size
1/2"

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete; Brick
Sub-Brand
Torquemaster
Material
Steel
Finish
Blue Ruspert
Application
Concrete|Stone

Description

All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.