Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torquemaster Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Galvanized, 10 PK

  • Mfr # 55213

  • Zoro # G802505809


product price: $91.15
/pk 10, $9.12/ea
Free Shipping & Returns

Key Features

Sub-Brand
Torquemaster
Material
Steel
Finish
Galvanized
Thread Size
3/4"-10
Length 1
8-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55213
Zoro #
G802505809
UPC #
738287552133
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/4"
Overall Length
8-1/2"
Thread Size
3/4"-10
Length 1
8-1/2"
Diameter
3/4"
Drill Size
3/4"

Details

Item
Wedge Anchor
Sub-Brand
Torquemaster
Material
Steel
Finish
Galvanized
Head Style
Hex (1-1/8" Wrench)
Style
Concrete

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.