Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 25 PK

  • Mfr # 55219

  • Zoro # G202505744


product price:  $66.95
/pk 25, $2.68/ea

Key Features

Sub-Brand
Torquemaster
Material
Stainless Steel
Finish
Blue Ruspert
Thread Size
3/8"-16
Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55219
Zoro #
G202505744
UPC #
738287552195
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/8"
Overall Length
2-3/4"
Thread Size
3/8"-16
Diameter
3/8"
Length 1
2-3/4"
Drill Size
3/8"

Details

Item
Wedge Anchor
Sub-Brand
Torquemaster
Material
Stainless Steel
Finish
Blue Ruspert
Driver Type
9/16" Wrench
Hardness
18-8
Style
Concrete

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.