
Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Blue Ruspert, 50 PK
Mfr # 51801
Zoro # G002505777
product price:Â $77.69
/pk 50, $1.55/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick
Anchor Diameter
3/8"
Sub-Brand
Torquemaster
Material
Steel
Finish
Blue Ruspert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51801
Zoro #
G002505777
UPC #
738287518016
Country of Origin
United States
Dimensions
Anchor Diameter
3/8"
Overall Length
5"
Thread Size
3/8"-16
Diameter
3/8"
Length 1
5"
Drill Size
3/8"
Details
Item
Wedge Anchor
Compatible Material
Concrete; Brick
Sub-Brand
Torquemaster
Material
Steel
Finish
Blue Ruspert
Application
Concrete|Stone
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.