Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK

  • Mfr # 55200

  • Zoro # G302505750


product price: $56.69
/pk 35, $1.62/ea

Key Features

Sub-Brand
Torquemaster
Material
Steel
Finish
Galvanized
Thread Size
3/8"-16
Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55200
Zoro #
G302505750
UPC #
738287552003
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/8"
Overall Length
5"
Thread Size
3/8"-16
Diameter
3/8"
Length 1
5"
Drill Size
3/8"

Details

Item
Wedge Anchor
Sub-Brand
Torquemaster
Material
Steel
Finish
Galvanized
Head Style
Hex (9/16" Wrench)
Style
Concrete

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.