Zoro Homepage

Aluminum Block for V Bottom 96 Well Plates

  • Mfr # 248881

  • Zoro # G405299495


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Length
3.5 in
Width
7.13 in
Height
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248881
Zoro #
G405299495
UPC #
-
Country of Origin
United States

Dimensions

Length
3.5 in
Width
7.13 in
Height
5.13 in

Description

Aluminum block for use with Echotherm Chilling and Heating Dry Bath, 1 x 96-Well Plate.
Shipping Weight: 3.0001 lbs
Shipping Dimensions: 7.13 x 5.13 x 3.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.