Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Block for V Bottom 96 Well Plates

  • Mfr # 348264

  • Zoro # G405299532


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Length
7.13 in
Width
5.25 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348264
Zoro #
G405299532
UPC #
-
Country of Origin
United States

Dimensions

Length
7.13 in
Width
5.25 in
Height
3.5 in

Description

EchoTherm Orbital Chilling/Heating Dry Bath, PCR Tube Blocks.
Shipping Weight: 6.6139 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.