Zoro Homepage

Aluminum Block, Holds 30x1.5ml

  • Mfr # 348261

  • Zoro # G305299502


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Length
3.5 in
Height
5.25 in
Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348261
Zoro #
G305299502
UPC #
-
Country of Origin
United States

Dimensions

Length
3.5 in
Height
5.25 in
Width
7.13 in

Description

EchoTherm Orbital Chilling/Heating Plate, Micro-Tube Blocks
Shipping Weight: 6.6139 lbs
Shipping Dimensions: 7.13 x 5.25 x 3.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.