Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Block, Holds 40x0.5ml

  • Mfr # 348260

  • Zoro # G005299512


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Height
5.25 in
Width
7.13 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348260
Zoro #
G005299512
UPC #
-
Country of Origin
United States

Dimensions

Height
5.25 in
Width
7.13 in
Length
3.5 in

Description

EchoTherm Orbital Chilling/Heating Plate, Micro-Tube Blocks
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 7.13 x 5.25 x 3.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.