Zoro Homepage

Aluminum Block Holds 6x50ml Tubes

  • Mfr # 248887

  • Zoro # G904967628


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.38 in
Overall Length
3.5 in
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248887
Zoro #
G904967628
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.38 in
Overall Length
3.5 in
Overall Width
3.5 in

Description

Aluminum block with 6 holes for holding 50 ml centrifuge tubes in chilling and heating dry baths.
Shipping Weight: 17.637 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.