Zoro Homepage

Echotherm Benchtop Incubator

  • Mfr # 254635

  • Zoro # G604969274


product price: $7,769.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22 in
Overall Width
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254635
Zoro #
G604969274
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 in
Overall Width
26.5 in

Description

Ideal benchtop size incubators provide exact temperatures control to 0.1°C. Store up to three individual programs for instant recall as needed. Each program can include up to ten steps. Modern peltier electronics allows energy efficient operation. Aluminum housing includes a combination two door system that allows viewing of contents without altering chamber temperature. Additional features includes:Electronic calibrationDigital readoutTimer with alarmPower interrupt protectionAuto-shutoff.
Temperature: 4°C to 70°C Readability: 0.1°C, LCD display Accuracy: ±0.2°C Uniformity: ±0.5°C Timer: 99 Days Outer Dimensions: 16 1/2 x 22 1/2 x 15 1/2 Inches Inner Dimensions: 14 x 9 1/2 x 9 1/2 Inches Weight: 36 Pounds Electric Heater/Chiller: Peltier, 100 watts Electric Requirements: 115VAC, 50/60HzShipping Weight: 94.7988 lbs
Shipping Dimensions: 26.50 x 22.00 x 24.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.