Zoro Homepage

Echotherm Benchtop, Non-Programmable

  • Mfr # 248707

  • Zoro # G704969198


product price: $8,089.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
28.25 in
Overall Width
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248707
Zoro #
G704969198
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28.25 in
Overall Width
22.25 in

Description

The EchoTherm bench-top, solid-state convection chilling/heating incubators are reliable, accurate and easy to use. Peltier-based for both heating and chilling, the units have no compressors or CFCs, making them truly energy efficient and vibration free. The incubator has a 55-liter volume. This model is not programmable.
Volume: 55 LitersTemperature Range: 4.0° to 70°C (Max cold is 16°C below room temperature)Temperature Readability: 0.1°CAccuracy: ± 0.2°CChamber Uniformity: ± 0.5°CTimer Range: 99 HoursTimer Readablility: 1 SecondHeater/Chiller: Peltier, 100 wattsOverall Dimensions: 18.5 x 22.25 x 28.25 InchesShipping Weight: 138.8912 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.