Zoro Homepage

Echotherm Chill/Heat Plate, Dual Station

  • Mfr # 248885

  • Zoro # G205256919


product price: $4,765.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248885
Zoro #
G205256919
UPC #
-
Country of Origin
United States

Description

Dual Station Chilling/Heating Plate allows two blocks to be run at different temperatures. Two separate timers and data loggers can be individually controlled to provide maximum versatility and efficiency. Collects up to 8110 data points per station at 1 second, 1 minute or 5 minute intervals and includes a built in RS232 I/O port. Audible alarm signals for one minute upon completion or run. Timer counts up until unit is turned off. Unit can be set to automatically turn off at a pre-selected time. This compact size unit saves valuable bench space and is more cost effective tha buying individual units. Ideal for a variety of molecular biology applications such as storing enzymes or DNA libraries at a workstation; ligation reactions; maintaining samples at ice bath temperature and more. Surface mounted platforms accommodate 96-well assay plates or standard aluminum blocks (2 7/8 x 4 3/8 Inches). Supplied with AC line cord, instruction manual.
Temperature Range on each plate: -10°C to 100°C Readability: 1°C Accuracy: ±1°C Stability: ±1°C Uniformity: ±0.5°CData Logger: Sample times: 1 sec, 1 min or 5 minutes per data point Capability: 8110 data pointsTimer: Range: 00:01 to 30 days Readability: 1 secondElectrical: Heater/Chiller: 50 watts each station Operating Voltages: 90€“265 Volts AC input to bench-top power supply, which provides 12 Volts DC to the unit Power Consumption: 100 wattsDimensions: Chilling/Heating Module Width: 6.5 Inches (16.5 cm) Depth: 14 Inches (35.56cm) Height: 3.5 Inches (5.85 cm)Weight (power supply & chiller/heater module): 13 Pounds (5.85 kg)Shipping Weight: 17.637 lbs
Shipping Dimensions: 16.00 x 7.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.