Zoro Homepage

Echotherm Chill/Heat Plate, Large

  • Mfr # 348270

  • Zoro # G805299835


product price: $3,812.99
/ea
Free Shipping & Returns

Key Features

Width
9.5 in
Length
5 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348270
Zoro #
G805299835
UPC #
-
Country of Origin
United States

Dimensions

Width
9.5 in
Length
5 in
Height
11 in

Description

The solid-state EchoTherm Large, Heavy-Duty, Digital, Electronic Chilling/Heating Dry Bath is versatile, reliable and easy to use. Dry bath incubator can freeze, chill, or heat a variety of tube sizes including 0.2, 0.5, 2.0, 15 and 50 ml.It has easy to use digital controls and a two line alphanumeric digital display that is back lit for easy reading, displaying target and actual temperatures. It will collect 8110 data points. This dry bath has a RS232C interface. It has an audible alarm and auto shut off.The chilling/heating surface is a 5 inch (12.7 cm) square aluminum plate that is very flat for optimal contact with your sample. When unloaded, the plate surface will reach below 0°C in under two minutes. It will also heat to 37°C in approximately 3 minutes. This rate of chilling or heating may vary with the load on the plate.Compact and portable design requires minimal bench space.
Temperature Range: -10°C to 100°C Temperature Readability: 1°C Temperature Accuracy: ±1°C Temperature Stability: ±1°C Data Logger Sample Times: 1 Second, 1 Minute or 5 Minutes per Data Point Data Logger Capability: 8110 Data Points Timer Range: 00:01 to 30 Days Timer Readability: 1 Second Heater/Chiller: Peltier, 100 Watts Operating Voltages: 100 - 265 VAC, 50/60 Hz Power Consumption: 100 Watts Maximum Dimensions (inches): 8.5 x 10 x 4 (21.6 x 25.4 x 10.2 cm) Weight (Chiller/Heater Module): 8.0 Pounds (3.64 kg)Shipping Weight: 10 lbs
Shipping Dimensions: 9.50 x 11.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.