Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EchoTherm Electronic Chilling/Heating Plate, Digital

  • Mfr # 248807

  • Zoro # G605299806


product price: $2,613.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248807
Zoro #
G605299806
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Height
12 in

Description

Ideal bench top chiller/freezer/incubator for biological samples. Cools or heats samples from -10°C to 100°C with a controlled accuracy of +/-1°C. Features a built-in data logger with 8110 data points collectable in 1 second, 1 minute or 5 minute intervals and RS232 port. Convenient for many molecular biology applications such as: storing enzymes or DNA libraries at work station; maintaining 14°C for ligation reactions; storing samples at ice bath temperatures and more. Accommodates 96-well assay plates and most brands of aluminum blocks that hold 0.2 ml, 0.5 ml, or 1.5 ml-2.0 ml micro-tubes. Surface mounted chilling plate allows convenient access by robotic systems or for use as a chilling/heating microscope stage.Compact size (6 1/2 x 8 3/4 x 3 1/2 Inches) takes up a minimal amount of bench space. Operates on 12 volts DC from an external power supply that is compliant with UL, CSA and CE specifications.Supplied with universal power supply, interconnect cable, instruction manual.
Temperature Range: -10°C to 100°C Readability: 1°C Accuracy: ±1°C Stability: ±1°C Data Logger: Sample times: 1 sec, 1 min or 5 minutes per data point Capability: 8110 data points Timer: Range: 00:01 to 30 days Readability: 1 secondElectrical: Heater/Chiller: Peltier, 50 watts Operating Voltages: 100, 115 or 230 VAC, 50/60 Hz input to universal power supply. 12 VDC output to chiller/heater module. Power Consumption: 50 wattsDimensions: Chilling/Heating Module Width: 6.5 Inches (16.5 cm) Depth: 8.75 Inches (22.23 cm) Height: 4.0 Inches (10.16 cm)Power Supply Length: 6.5 Inches (16.5 cm) Height: 3.2 Inches (8.1 cm) Width: 2.2 Inches (5.6 cm)Weight (power supply & chiller/heater module): 6.5 Pounds (2.9 kg)Shipping Weight: 12 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.