Zoro Homepage

Echotherm Orbital Dry Bath, Programmable

  • Mfr # 348250

  • Zoro # G305299816


product price: $5,909.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348250
Zoro #
G305299816
UPC #
-
Country of Origin
United States

Description

The ideal benchtop tool for all Molecular Biology applications. This compact digital dry bath provides quick and accuarte chilling or heating from -10°C to 100°C and orbital mixing from 200 to 1000 rpm. Solid state electronics and Peltier design provides the highest reliability and energy efficient performance. Offered in both programmable and non-programmable models. The programmable unit stores up to five programs with 10 steps per program. Programs can be automatically repeated 1 to 99 times. Built in data logger stores 7825 data points collectable in 1 second, or 1 and 5 minute intervals. The non-programmable model also includes a built-in data logger with 8110 data point capability.
Features a built-in RS232 I/0 port for data recordingTemperature setting up to 720 hours per cycle30 day timer with alarm and auto-offElectronic calibrationA variety of heating/chilling blocks are availableDimensions: 7.75 x 14.5 x 4.25 inchesWeight: 24 pounds + Power Supply: 12 poundsElectrical Requirements: 120/260 VAC, 50-60HzUL, CSA and CE CompliantShipping Weight: 35.9999 lbs
Shipping Dimensions: 20.00 x 20.00 x 20.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.