Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Sample Block, 96x0.2ml

  • Mfr # 348274

  • Zoro # G105256255


product price: $1,015.99
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
6.25 in
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348274
Zoro #
G105256255
UPC #
-
Country of Origin
United States

Dimensions

Height
4.5 in
Width
6.25 in
Length
6.25 in

Description

Ideal dry bath incubator can freeze, chill or heat a variety of tube sizes including 0.2, 0.5, 2.0, 15 and 50ml. Aluminum blocks are also available for assay plates, test tubes and round bottom flasks. Compact and portable design requires minimal bench space. Blocks are not included with unit. Order separately.
Shipping Weight: 11.0231 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.