Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Probe, Immersion, 4in Stainless Steel, for HP and HS 50/60

  • Mfr # HS50-600

  • Zoro # G716464223


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length
4 in
Size
4 in, Stainless
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS50-600
Zoro #
G716464223
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4 in
Size
4 in, Stainless

Details

Material
Stainless Steel
Item
Temperature Probe, Immersion, 4" Stainless Steel, for HP & HS 50/60
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Immersion Temperature Probe 4 Stainless Steel with 3 Lead for HP and HS 50/60 Heater/StirrerShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.