Zoro Homepage

Temperature Probe, Immersion, 9in Glass

  • Mfr # HS30-604

  • Zoro # G716464247


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Length
9 in
Size
9 in, Glass
Material
Glass
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS30-604
Zoro #
G716464247
UPC #
-
Country of Origin
Unknown

Dimensions

Length
9 in
Size
9 in, Glass

Details

Material
Glass
Item
Temperature Probe, Immersion, 9" Glass
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Shipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.