24032 KCJ W33 C3, Spherical Roller Bearings, Srb 400Mm Od Timken

  • Mfr # 24032 KCJ W33 C3

  • Zoro # G608202339


product price:  $2,074.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
160 mm
Outside Dia. (mm)
240 mm
Width (mm)
80 mm
Cage Material
Steel
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
24032 KCJ W33 C3
Zoro #
G608202339
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (mm)
160 mm
Outside Dia. (mm)
240 mm
Width (mm)
80 mm

Details

Cage Material
Steel
Lubrication
Light Oil Preservative
Bearing Material
Steel
Temp. Range (F)
-20 to 390°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.