24136 K30M C3 W33, Spherical Roller Bearings, Srb 400Mm Od Timken

  • Mfr # 24136 K30M C3 W33

  • Zoro # G408202348


product price:  $6,258.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
300 mm
Width (mm)
118 mm
Cage Material
Machined Brass
Bearing Material
Steel
Temp. Range (F)
-40 to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
24136 K30M C3 W33
Zoro #
G408202348
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (mm)
300 mm
Width (mm)
118 mm

Details

Cage Material
Machined Brass
Bearing Material
Steel
Temp. Range (F)
-40 to 212°F
Lubrication
Light Oil Preservative

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.