Zoro Homepage

Nrb Thrust Bearing Assy, Heavy Duty

  • Mfr # NTA4860

  • Zoro # G011304514


product price: $10.15
/ea
Sold in multiples of 2 for $20.30

Key Features

Outside Dia. (In.)
3-3/4 in
Height (In.)
0.0781 in
Cage Material
Steel
Temp. Range (F)
-25 to 225°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NTA4860
Zoro #
G011304514
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3-3/4 in
Height (In.)
0.0781 in

Details

Cage Material
Steel
Temp. Range (F)
-25 to 225°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.