Zoro Homepage

Nrb Track Roller Assembly

  • Mfr # CRSB28

  • Zoro # G911303860


product price: $47.15
/ea

Key Features

Roller Shape
Flat
Roller Width
1 in
Dynamic Load Capacity (Lb.)
6385 lb
Roller Material
Steel
Static Load Capacity (Lb.)
7920 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
CRSB28
Zoro #
G911303860
UPC #
-
Country of Origin
United States

Dimensions

Roller Width
1 in

Details

Roller Shape
Flat
Dynamic Load Capacity (Lb.)
6385 lb
Roller Material
Steel
Static Load Capacity (Lb.)
7920 lb
Max. Operating Temp.
-20 to 248°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.