Zoro Homepage

Nrb Track Roller Assembly

  • Mfr # CRSBE30

  • Zoro # G011303982


product price: $54.99
/ea

Key Features

Roller Shape
Flat
Roller Width
1 in
Static Load Capacity (Lb.)
7920 lb
Dynamic Load Capacity (Lb.)
6385 lb
Max. Operating Temp.
-20 to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
CRSBE30
Zoro #
G011303982
UPC #
-
Country of Origin
United States

Dimensions

Roller Width
1 in

Details

Roller Shape
Flat
Static Load Capacity (Lb.)
7920 lb
Dynamic Load Capacity (Lb.)
6385 lb
Max. Operating Temp.
-20 to 248°F
Roller Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.