Zoro Homepage

Nrb Track Roller Assembly

  • Mfr # NA2201 2RS

  • Zoro # G211304420


product price: $70.79
/ea

Key Features

Roller Dia.
32 mm
Bore Dia.
12 mm
Roller Material
Steel
Dynamic Load Capacity (Lb.)
1750 lb
Static Load Capacity (Lb.)
2270 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NA2201 2RS
Zoro #
G211304420
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
32 mm
Bore Dia.
12 mm
Overall Width
13.8 mm

Details

Roller Material
Steel
Dynamic Load Capacity (Lb.)
1750 lb
Static Load Capacity (Lb.)
2270 lb
Max. Operating Temp.
-25 to 225°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.