Zoro Homepage

Nrb Track Roller Assembly

  • Mfr # STO15ZZ

  • Zoro # G111311313


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
35 mm
Width (mm)
15.8 mm
Cage Material
Steel
Temp. Range
-25 to 225°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
STO15ZZ
Zoro #
G111311313
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (mm)
35 mm
Width (mm)
15.8 mm

Details

Cage Material
Steel
Item
Shielded
Temp. Range
-25 to 225°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.