Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Dyn Load 1070 lb.

  • Mfr # 39K

  • Zoro # G9141553


product price: $20.39
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39K
Zoro #
G9141553
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
9 mm
Outside Dia.
26 mm
Width
8 mm
Outside Dia. Tolerance
+0/-9 micron
Outer Ring Width
8 mm
Bore Diameter
9 mm
Outside Diameter Tolerance
+0/-9 micron
Fillet Radius
0.04 mm
Bore Diameter Tolerance
+0/-8 micron
Outside Diameter
26 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Temp. Range
-40 Degrees to 212 Degrees F
Max. RPM
38,000 RPM
Industry Number
3VX630
Bore Tolerance
+0/-8 micron
Dynamic Load Capacity
1,070 lb
ABEC Tolerance
1
Bearing Material
Steel
Static Load Capacity
440 lb
Ball Material
Alloy Steel
ABEC Rating
1
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
5,080 N
Includes Retaining Ring
No
Maximum Speed
19,446 RPM
Closure
Open
Lubricant Material
Not Available
Ball Loading
Non-Fill Slot
Static Radial Load Capacity
1,970 N
Number of Rows
One
Retaining Ring Groove
No
Maximum Temperature
212 Degrees F
Bearing Industry Number
629
System of Measurement
Metric
Minimum Temperature
-40 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 629, Bore Diameter 9 mm, Closure Open, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Loading Non-Fill Slot, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-8 micron, Dynamic Radial Load Capacity 5,080 N, Fillet Radius 0.04 mm, Includes Retaining Ring No, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.