Zoro Homepage

SRB <400mm OD Timken, 22211EJW33C3SLA

  • Mfr # 22211EJW33C3SLA

  • Zoro # G7734206


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.937
Outside Dia. (mm)
100
Width (In.)
0.984
Width (mm)
25
Cage Material
Steel Cage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22211EJW33C3SLA
Zoro #
G7734206
UPC #
87796080928
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.937
Outside Dia. (mm)
100
Width (In.)
0.984
Width (mm)
25

Details

Cage Material
Steel Cage
Static Load Capacity (Lb.)
31900
Series
222
Bearing Type
Spherical Roller Bearings
Max. RPM
5800 (Oil), 4700 (Grease)
Bearing Material
Steel
Dynamic Load Capacity (Lb.)
31400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.