SRB <400mm OD Timken, 22230EJW33C3SLA
Mfr # 22230EJW33C3SLA
Zoro # G7734136
product price: $2,751.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Outside Dia. (In.)
10.63
Outside Dia. (mm)
270
Width (In.)
2.874
Width (mm)
73
Cage Material
Steel Cage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22230EJW33C3SLA
Zoro #
G7734136
UPC #
87796069220
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.63
Outside Dia. (mm)
270
Width (In.)
2.874
Width (mm)
73
Details
Cage Material
Steel Cage
Bearing Material
Steel
Max. RPM
2400 (Oil), 2000 (Grease)
Static Load Capacity (Lb.)
276000
Series
222
Bearing Type
Spherical Roller Bearings
Dynamic Load Capacity (Lb.)
225000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.