Zoro Homepage

SRB <400mm OD Timken, 22326EJW33C3SLA

  • Mfr # 22326EJW33C3SLA

  • Zoro # G7730234


product price: $3,785.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
11.024
Outside Dia. (mm)
280
Width (In.)
3.661
Width (mm)
93
Cage Material
Steel Cage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22326EJW33C3SLA
Zoro #
G7730234
UPC #
87796065451
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.024
Outside Dia. (mm)
280
Width (In.)
3.661
Width (mm)
93

Details

Cage Material
Steel Cage
Bearing Type
Spherical Roller Bearings
Bearing Material
Steel
Static Load Capacity (Lb.)
318000
Max. RPM
2000 (Oil), 1800 (Grease)
Dynamic Load Capacity (Lb.)
281000
Series
223

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.