SRB <400mm OD Timken, 22328EJW33C3SLA
Mfr # 22328EJW33C3SLA
Zoro # G7729997
product price: $4,750.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Outside Dia. (In.)
11.811
Outside Dia. (mm)
300
Width (In.)
4.016
Width (mm)
102
Cage Material
Steel Cage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22328EJW33C3SLA
Zoro #
G7729997
UPC #
87796069251
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.811
Outside Dia. (mm)
300
Width (In.)
4.016
Width (mm)
102
Details
Cage Material
Steel Cage
Max. RPM
1800 (Oil), 1600 (Grease)
Dynamic Load Capacity (Lb.)
326000
Series
223
Bearing Type
Spherical Roller Bearings
Static Load Capacity (Lb.)
375000
Bearing Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.